Motion
04662581
3" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.016" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
Mi Item #11726063
MFR #04662581
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam Helical Stainless Steel Tube Brush - Single Spiral, 0.016" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
Mi Item #11726063
MFR #04662581

Mfr description
04662581 04662581 3X1/2-12 .016W HD X-SP
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Brush Diameter
    3 in
  • Brush Length
    4 in
  • Filament Wire Diameter
    0.0160 in
  • Overall Length
    7 in
  • Shank Diameter
    1/2 in
  • Shank Thread Size
    1/2-12

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)