Motion
04663027
1/8-27 NPT, 5 Flutes, Bright Finish, High Speed Steel, Interrupted Thread Pipe Tap - 7/16 Inch Shank Diameter, 7/16 Inch Shank Diameter, 3/4 Inch Thread Length, 0.32 Inch Square Size, Regular Hook
MI ITEM #11726064
MFR #04663027
List Price$26.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 NPT, 5 Flutes, Bright Finish, High Speed Steel, Interrupted Thread Pipe Tap - 7/16 Inch Shank Diameter, 7/16 Inch Shank Diameter, 3/4 Inch Thread Length, 0.32 Inch Square Size, Regular Hook
MI ITEM #11726064
MFR #04663027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.33/each for your price

Overview

Mfr description
04663027 04663027 1/8-27 NPT HSS INTERRU
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
  • They are commonly used for general purpose applications and require a sealant

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Length
    3/4 in
  • Thread Standard
    NPT
  • Hook
    Regular
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.4375 in
  • Square Size
    0.3280 in
  • Thread Size
    1/8-27 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought