Motion
04663043
3/8-18 NPT, 5 Flutes, Bright Finish, High Speed Steel, Interrupted Thread Pipe Tap - 0.7 Inch Shank Diameter, 0.7 Inch Shank Diameter, 1-1/16 Inch Thread Length, 0.53 Inch Square Size, Regular Hook
Mi Item #11726066
MFR #04663043
Price$41.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPT, 5 Flutes, Bright Finish, High Speed Steel, Interrupted Thread Pipe Tap - 0.7 Inch Shank Diameter, 0.7 Inch Shank Diameter, 1-1/16 Inch Thread Length, 0.53 Inch Square Size, Regular Hook
Mi Item #11726066
MFR #04663043

Mfr description
04663043 04663043 3/8-18 NPT HSS INTERRU
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.08/each

Specifications

Dimensions

  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7000 in
  • Square Size
    0.5310 in
  • Thread Length
    1-1/16 in
  • Thread Size
    3/8-18 in

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)