Motion
04665048
3/8-18 NPS 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-9/16" OAL, 1-1/16" Thread Length, 0.7" Shank Diam, 0.531" Square, Regular Hook
MI ITEM #11726074
MFR #04665048
List Price$28.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPS 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-9/16" OAL, 1-1/16" Thread Length, 0.7" Shank Diam, 0.531" Square, Regular Hook
MI ITEM #11726074
MFR #04665048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.88/each for your price

Overview

Mfr description
04665048 04665048 3/8-18 NPS HSS PIPE TA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPS
  • Hook
    Regular
  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7000 in
  • Square Size
    0.5310 in
  • Thread Size
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought