Motion
04665097
1 - 11-1/2 NPS 5 Flute High Speed Steel Standard Flute Tap, Bright Finish, 3-1/4" OAL, 1-3/4" Thread Length, 1-1/8" Shank Diam, 0.843" Square, Regular Hook
MI ITEM #11726077
MFR #04665097
Price$109.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 - 11-1/2 NPS 5 Flute High Speed Steel Standard Flute Tap, Bright Finish, 3-1/4" OAL, 1-3/4" Thread Length, 1-1/8" Shank Diam, 0.843" Square, Regular Hook
MI ITEM #11726077
MFR #04665097

Mfr description
04665097 04665097 1-11-1/2 NPS HSS PIPE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.23/each

Specifications

Dimensions

  • Overall Length
    3-1/4 in
  • Shank Diameter
    1.1250 in
  • Square Size
    0.8430 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1 - 11-1/2

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Standard
    NPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)