Motion
04665105
1-1/4 - 11-1/2 NPS 5 Flute High Speed Steel Standard Flute Tap, Bright Finish, 4" OAL, 1-3/4" Thread Length, 1-5/16" Shank Diam, 0.984" Square, Regular Hook
Mi Item #11726078
MFR #04665105
Price$156.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 11-1/2 NPS 5 Flute High Speed Steel Standard Flute Tap, Bright Finish, 4" OAL, 1-3/4" Thread Length, 1-5/16" Shank Diam, 0.984" Square, Regular Hook
Mi Item #11726078
MFR #04665105

Mfr description
04665105 04665105 1-1/4-11-1/2 NPS HSS P
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.93/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Shank Diameter
    1.3125 in
  • Square Size
    0.9840 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1-1/4 - 11-1/2

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Standard
    NPS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)