Motion
04668018
1/16-27 NPTF 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-1/8" OAL, 11/16" Thread Length, 5/16" Shank Diam, 0.234" Square, Regular Hook
MI ITEM #11726081
MFR #04668018
List Price$13.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16-27 NPTF 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-1/8" OAL, 11/16" Thread Length, 5/16" Shank Diam, 0.234" Square, Regular Hook
MI ITEM #11726081
MFR #04668018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.83/each for your price

Overview

Mfr description
04668018 04668018 1/16-27 NPTF HSS DRYSE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Length
    11/16 in
  • Thread Standard
    NPTF
  • Hook
    Regular
  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.3125 in
  • Square Size
    0.2340 in
  • Thread Size
    1/16-27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought