Motion
04668026
1/8-27 NPTF 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-1/8" OAL, 3/4" Thread Length, 7/16" Shank Diam, 0.328" Square, Regular Hook
Mi Item #11726082
MFR #04668026
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 NPTF 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-1/8" OAL, 3/4" Thread Length, 7/16" Shank Diam, 0.328" Square, Regular Hook
Mi Item #11726082
MFR #04668026

Mfr description
04668026 04668026 1/8-27 NPTF HSS DRYSEA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.4375 in
  • Square Size
    0.3280 in
  • Thread Length
    3/4 in
  • Thread Size
    1/8-27

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)