Motion
04668042
3/8-18 NPTF 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-9/16" OAL, 1-1/16" Thread Length, 0.7" Shank Diam, 0.531" Square, Regular Hook
MI ITEM #11726084
MFR #04668042
List Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPTF 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-9/16" OAL, 1-1/16" Thread Length, 0.7" Shank Diam, 0.531" Square, Regular Hook
MI ITEM #11726084
MFR #04668042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.83/each for your price

Overview

Mfr description
04668042 04668042 3/8-18 NPTF HSS DRYSEA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Standard
    NPTF
  • Hook
    Regular
  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7000 in
  • Square Size
    0.5310 in
  • Thread Size
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought