1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04668075
3/4-14 NPTF 5 Flute High Speed Steel Standard Flute Tap, Bright Finish, 3-1/4" OAL, 1-3/8" Thread Length, 29/32" Shank Diam, 0.679" Square, Regular Hook
MI ITEM #
11726086
MFR #
04668075
Price
$49.83
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Pipe Taps
Value Collection 04668075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04668075
3/4-14 NPTF 5 Flute High Speed Steel Standard Flute Tap, Bright Finish, 3-1/4" OAL, 1-3/8" Thread Length, 29/32" Shank Diam, 0.679" Square, Regular Hook
MI ITEM #
11726086
MFR #
04668075
Mfr description
04668075 04668075 3/4-14 NPTF HSS DRYSEA
Bright provides a smooth, polished finish on the tool
It increases chip flow in softer materials such as aluminum, wood and plastic
High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$49
.83
/each
Add to Cart
Specifications
Dimensions
Overall Length
3-1/4 in
Shank Diameter
0.9063 in
Square Size
0.6790 in
Thread Length
1-3/8 in
Thread Size
3/4-14
Details
Finish Coating
Bright
Hook
Regular
Material
High Speed Steel
Number Of Flutes
5
Thread Standard
NPTF
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items