Motion
04674032
1/4-18 NPT 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;Bright Finish, Standard Profile, 4" OAL, 9/16" Shank Diam
MI ITEM #11726091
MFR #04674032
List Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18 NPT 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;Bright Finish, Standard Profile, 4" OAL, 9/16" Shank Diam
MI ITEM #11726091
MFR #04674032

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.25/each for your price

Overview

Mfr description
04674032 04674032 1/4-18X4" NPT HSS LONG
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
  • They are commonly used for general purpose applications and require a sealant
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes
  • They have 3 to 5 threads
  • Standard extension pipe taps are used for internal deep-hole drilling of pipes and pipe fittings
  • Ideal for hard-to-reach-areas in general purpose applications..

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Profile
    Standard
  • Thread Standard
    NPT
  • Overall Length
    4 in
  • Shank Diameter
    0.5625 in
  • Projection
    0.4590 in
  • Chamfer
    Plug
  • Square Size
    0.4210 in
  • Thread Size
    1/4-18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text