Motion
04676037
1/4-18 NPT 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;Bright Finish, Standard Profile, 6" OAL, 9/16" Shank Diam
Mi Item #11726093
MFR #04676037
Price$54.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18 NPT 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;Bright Finish, Standard Profile, 6" OAL, 9/16" Shank Diam
Mi Item #11726093
MFR #04676037

Mfr description
04676037 04676037 1/4-18X6" NPT HSS LONG
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.03/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Projection
    0.4590 in
  • Shank Diameter
    0.5625 in
  • Square Size
    0.4210 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4-18 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Profile
    Standard
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)