Motion
04676045
3/8-18 NPT 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;Bright Finish, Standard Profile, 6" OAL, 0.7" Shank Diam
Mi Item #11726094
MFR #04676045
Price$66.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPT 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;Bright Finish, Standard Profile, 6" OAL, 0.7" Shank Diam
Mi Item #11726094
MFR #04676045

Mfr description
04676045 04676045 3/8-18X6" NPT HSS LONG
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.85/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Projection
    0.4540 in
  • Shank Diameter
    0.7000 in
  • Square Size
    0.5310 in
  • Thread Length
    1-1/16 in
  • Thread Size
    3/8-18 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Profile
    Standard
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)