Motion
04682167
3/8-16 UNC, 4 Flutes, Bright Finish, High Speed Steel, Nut Tap 6" Overall Length, 2" Thread Length
Mi Item #11726101
MFR #04682167
Price$37.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 4 Flutes, Bright Finish, High Speed Steel, Nut Tap 6" Overall Length, 2" Thread Length
Mi Item #11726101
MFR #04682167

Mfr description
04682167 04682167 3/8-16 H3 HSS NUT TAP0
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.58/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Thread Length
    2 in
  • Thread Size
    3/8-16 in

Details

  • Finish
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)