Motion
04682241
3/8-24 UNF, 4 Flutes, Bright Finish, High Speed Steel, Nut Tap 6" Overall Length, 1-1/2" Thread Length
Mi Item #11726102
MFR #04682241
Price$30.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF, 4 Flutes, Bright Finish, High Speed Steel, Nut Tap 6" Overall Length, 1-1/2" Thread Length
Mi Item #11726102
MFR #04682241

Mfr description
04682241 04682241 3/8-24 H3 HSS NUT TAP0
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.43/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-24 in

Details

  • Finish
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)