Motion
04687109
3/4-10 UNC, 4 Flutes, Bright Finish, High Speed Steel, Nut Tap 9" Overall Length, 3-1/4" Thread Length
MI ITEM #11726104
MFR #04687109
List Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 4 Flutes, Bright Finish, High Speed Steel, Nut Tap 9" Overall Length, 3-1/4" Thread Length
MI ITEM #11726104
MFR #04687109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$90.78/each for your price

Overview

Mfr description
04687109 04687109 3/4-10 H3 HSS NUT TAP0
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Thread Size
    3/4-10 in
  • Thread Length
    3-1/4 in
  • Overall Length
    9 in
  • Material
    High Speed Steel
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Standard
    UNC
  • Finish
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought