Motion
04704136
Spiral Point Tap - High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #11726107
MFR #04704136
Price$38.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #11726107
MFR #04704136

Mfr description
04704136 04704136 1/2 X 13 6 INCH H.S.LG
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.45/each

Specifications

Dimensions

  • Overall Length
    6.000 in
  • Thread Size
    1/2-13

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Tap Type
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)