Motion
04743142
7/16-14 UNC H11 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-5/32" OAL, 0.005" Oversize
Mi Item #11726167
MFR #04743142
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC H11 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 3-5/32" OAL, 0.005" Oversize
Mi Item #11726167
MFR #04743142

Mfr description
04743142 04743142 7/16-14 +.005 HSS O/S
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.28/each

Specifications

Dimensions

  • Overall Length
    3-5/32 in
  • Oversize
    Yes
  • Thread Size
    M14x2.00 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H11
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)