Motion
04762167
3/8-16 UNC 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-15/16" OAL, H11
Mi Item #11726175
MFR #04762167
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-15/16" OAL, H11
Mi Item #11726175
MFR #04762167

Mfr description
04762167 04762167 3/8-16 +.005 HSS O/S S
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.70/each

Specifications

Dimensions

  • Amount Oversize
    0.0050 in
  • Overall Length
    2-15/16 in
  • Oversize
    Yes
  • Thread Size
    3/8-16 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H11
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)