Motion
04770699
14 Piece Plastic Air Gun Kit; 1/4 NPT Inlet, 150 Max psi
Mi Item #11726180
MFR #04770699
Price$93.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Piece Plastic Air Gun Kit; 1/4 NPT Inlet, 150 Max psi
Mi Item #11726180
MFR #04770699

Mfr description
04770699 04770699 14PC PISTOL GRIP BLOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.40/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    150 psi
  • Description
    14 Piece Economy Air Gun Kit
  • Includes
    Blow Gun 1/4" NPT, Safety Booster, Safety Standard Tip, None Safety Tip, Rubber Tip, Brass Tip, Blow Tip, 10" Safety Extension Tip, 5 - Needle Tips (.075"x1-1/4", 0.75"x1-3/4", .105"x2-1/2", .115"x2-3/4", .180"x3-1/8"), Connector Nipple 1/4"
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)