Motion
04784583
1/2 x 3/8" PVC Plastic Pipe Bushing Schedule 40, MIPT x FIPT End Connections
Mi Item #11726181
MFR #04784583
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 3/8" PVC Plastic Pipe Bushing Schedule 40, MIPT x FIPT End Connections
Mi Item #11726181
MFR #04784583

Mfr description
04784583 04784583 1/2 X 3/8MIPTXFIPT WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 3/8

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)