Motion
04793121
7/16-12, Right Hand Thread, 2-9/16" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 5" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11726184
MFR #04793121
List Price$43.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-12, Right Hand Thread, 2-9/16" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 5" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11726184
MFR #04793121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.80/each for your price

Overview

Mfr description
04793121 04793121 7/16X12 2G RGH&FIN IMP

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Direction
    Right Hand
  • Thread Length
    2-9/16 in
  • Thread Profile
    Acme
  • Thread Size
    7/16-12 in
  • Tandem
    Tandem
  • Overall Length
    5 in
  • Class of Fit
    2G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought