Motion
04794400
5/8-8, Right Hand Thread, 3-3/16" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 6-1/4" Overall Length, 2G Class of Fit, Plug Chamfer
Mi Item #11726186
MFR #04794400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-8, Right Hand Thread, 3-3/16" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 6-1/4" Overall Length, 2G Class of Fit, Plug Chamfer
Mi Item #11726186
MFR #04794400

Mfr description
04794400 04794400 5/8-8 2G HSS ROUGH&FIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    6-1/4 in
  • Thread Length
    3-3/16 in
  • Thread Size
    5/8-8 in

Details

  • Chamfer
    Plug
  • Class of Fit
    2G
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tandem
    Tandem
  • Thread Direction
    Right Hand
  • Thread Profile
    Acme
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)