Motion
04795084
1-1/8 - 5, Right Hand Thread, 5-1/4" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 10-3/4" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11726190
MFR #04795084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 5, Right Hand Thread, 5-1/4" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 10-3/4" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11726190
MFR #04795084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04795084 04795084 1-1/8-5 2G HSS ROUGH&F

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Direction
    Right Hand
  • Thread Length
    5-1/4 in
  • Thread Profile
    Acme
  • Thread Size
    1-1/8 - 5 in
  • Tandem
    Tandem
  • Overall Length
    10-3/4 in
  • Class of Fit
    2G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought