Motion
04795241
1-3/8 - 4, Right Hand Thread, 5-7/8" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 12-1/4" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11726192
MFR #04795241
List Price$534.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 4, Right Hand Thread, 5-7/8" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 12-1/4" Overall Length, 2G Class of Fit, Plug Chamfer
MI ITEM #11726192
MFR #04795241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$534.95/each for your price

Overview

Mfr description
04795241 04795241 1 3/8 X 4 2G RGH & FIN

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Direction
    Right Hand
  • Thread Length
    5-7/8 in
  • Thread Profile
    Acme
  • Thread Size
    1-3/8 - 4 in
  • Tandem
    Tandem
  • Overall Length
    12-1/4 in
  • Class of Fit
    2G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text