Motion
04795324
1-1/2 - 4, Right Hand Thread, 5-7/8" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 12-5/8" Overall Length, 2G Class of Fit, Plug Chamfer
Mi Item #11726193
MFR #04795324
Price$580.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 4, Right Hand Thread, 5-7/8" Thread Length, Acme Thread Tap 4 Flutes, Straight Flute, 12-5/8" Overall Length, 2G Class of Fit, Plug Chamfer
Mi Item #11726193
MFR #04795324

Mfr description
04795324 04795324 1 1/2 X 4 2G RGH&FIN I
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$580.85/each

Specifications

Dimensions

  • Overall Length
    12-5/8 in
  • Thread Length
    5-7/8 in
  • Thread Size
    1-1/2 - 4 in

Details

  • Chamfer
    Plug
  • Class of Fit
    2G
  • Finish Coating
    Bright
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tandem
    Tandem
  • Thread Direction
    Right Hand
  • Thread Profile
    Acme
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)