Motion
04836649
#6-64 UNS H3 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2" OAL, 3B
MI ITEM #11726232
MFR #04836649
Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-64 UNS H3 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2" OAL, 3B
MI ITEM #11726232
MFR #04836649

Mfr description
04836649 04836649 6-64 HSS SPEC THREAD P
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.15/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Oversize
    No
  • Thread Size
    M3x0.50 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)