Motion
04837803
#8-80 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2-1/8" OAL, 3B
MI ITEM #11726239
MFR #04837803
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-80 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 2-1/8" OAL, 3B
MI ITEM #11726239
MFR #04837803

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.18/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Oversize
    No
  • Thread Size
    #8-80 in

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant

Overview

Mfr description
04837803 04837803 8-80 HSS HAND PLUG TAP
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought