Motion
04862058
1-1/8 - 8 UNS H5 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-7/16" OAL, 2-9/16" Thread Length
MI ITEM #11726432
MFR #04862058
List Price$113.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 8 UNS H5 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-7/16" OAL, 2-9/16" Thread Length
MI ITEM #11726432
MFR #04862058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.48/each for your price

Overview

Mfr description
04862058 04862058 1-1/8-8 HSS HAND PLUG
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    5-7/16 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    2-9/16 in
  • Thread Limit/Fit
    H5
  • Thread Size
    1-1/8 - 8 in
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text