Specifications
Dimensions
- Overall Length4 in
- OversizeNo
- Thread Size1-3/8 - 14 in
Details
- ChamferPlug
- Class of Fit3B
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes6
- Tap TypeStandard Hand Tap
- Thread DirectionRight Hand
- Thread Limit/FitH4
- Thread StandardUNS
- Through CoolantNonThrough Coolant