Motion
04873360
5/16-18 UNC, 5/8" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
MI ITEM #11726508
MFR #04873360
List Price$0.28/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 5/8" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
MI ITEM #11726508
MFR #04873360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/ca for your price

Overview

Mfr description
04873360 04873360 5/16-18 X 5/8 SQ HEAD
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
  • Square drive types have square recesses and are driven with Crescent wrenches, open-ended wrenches and certain sockets
  • They are commonly used in woodworking in limited-clearance applications or when added torque is needed.

Specifications

  • Point Type
    Cup
  • Thread Size
    5/16-18 in
  • Length Measurement Type
    Length Under Head
  • Length
    5/8 in
  • Drive Type
    Square
  • Material Grade
    Grade 2
  • Material
    Alloy Steel
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text