1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04873741
3/4-10 UNC, 1" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
MI ITEM #
11726546
MFR #
04873741
Price
$3.13
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Screws
Set Screws
Value Collection 04873741
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04873741
3/4-10 UNC, 1" Length Under Head, Cup Point Set Screw Grade 2 Alloy Steel
MI ITEM #
11726546
MFR #
04873741
Mfr description
04873741 04873741 3/4-10 X 1 SQ HEAD SET
Alloy steel is the strongest of all steel types
It has high tensile strength and offers excellent resistance to wear, fatigue and galling
Cup points have a cup-shaped indentation at the end of the set screw s tapered point
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.13
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Length Measurement Type
Length Under Head
Thread Size
3/4-10 in
Details
Drive Type
Square
Material
Alloy Steel
Material Grade
Grade 2
Point Type
Cup
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items