Motion
04875993
1-5/8 - 5-1/2 UNS H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 6-11/16" OAL, 3B
MI ITEM #11726589
MFR #04875993
List Price$401.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8 - 5-1/2 UNS H4 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 6-11/16" OAL, 3B
MI ITEM #11726589
MFR #04875993

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$401.43/each for your price

Overview

Mfr description
04875993 04875993 1-5/8-5-1/2 HSS SPEC T
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Overall Length
    6-11/16 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Size
    1-5/8 - 5-1/2 in
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought