Motion
04879995
2-1/4 - 4-1/2 UNC H7 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 8-1/4" OAL, 3B
Mi Item #11726633
MFR #04879995
Price$745.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 - 4-1/2 UNC H7 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 8-1/4" OAL, 3B
Mi Item #11726633
MFR #04879995

Mfr description
04879995 04879995 2-1/4-4-1/2 HSS HAND P
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$745.70/each

Specifications

Dimensions

  • Overall Length
    8-1/4 in
  • Oversize
    No
  • Thread Size
    2-1/4 - 4-1/2 in

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H7
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)