Motion
04880035
2-1/4 - 8 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 8-1/4" OAL, 3-9/16" Thread Length
MI ITEM #11726635
MFR #04880035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 - 8 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 8-1/4" OAL, 3-9/16" Thread Length
MI ITEM #11726635
MFR #04880035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04880035 04880035 2 1/4 X 8 BOTTOM H.S.
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Chamfer
    Bottoming
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Overall Length
    8-1/4 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    3-9/16 in
  • Thread Limit/Fit
    H6
  • Thread Size
    2-1/4 - 8 in
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought