Motion
04884086
2-1/2 - 12 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-1/4" OAL, 2" Thread Length
MI ITEM #11726643
MFR #04884086
Price$990.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 - 12 UNS H6 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-1/4" OAL, 2" Thread Length
MI ITEM #11726643
MFR #04884086

Mfr description
04884086 04884086 2-1/2-12 HSS HAND PLUG
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$990.82/each

Specifications

Dimensions

  • Overall Length
    5-1/4 in
  • Oversize
    No
  • Thread Length
    2 in
  • Thread Size
    2-1/2 - 12 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H6
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)