Motion
04915120
9/16-12 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Left Hand Thread, 3-19/32" OAL, 1-21/32" Thread Length
MI ITEM #11726733
MFR #04915120
Price$25.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-12 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Left Hand Thread, 3-19/32" OAL, 1-21/32" Thread Length
MI ITEM #11726733
MFR #04915120

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.48/each

Specifications

Dimensions

  • Overall Length
    3-19/32 in
  • Oversize
    No
  • Thread Length
    1-21/32 in
  • Thread Size
    9/16-12 in

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Left Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant

Overview

Mfr description
04915120 04915120 9/16-12 H3 4FL HSS LEF
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought