Motion
04916136
5/8-11 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Left Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 3B
MI ITEM #11726738
MFR #04916136
List Price$28.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Taper Chamfer, Left Hand Thread, 3-13/16" OAL, 1-13/16" Thread Length, 3B
MI ITEM #11726738
MFR #04916136

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.58/each for your price

Overview

Mfr description
04916136 04916136 5/8-11 HSS LEFT HAND T
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Taper chamfers also known as starter taps have a longer chamfer and require a less aggressive cutting action. They have 7 to 10 threads.

Specifications

  • Chamfer
    Taper
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    3-13/16 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Left Hand
  • Thread Length
    1-13/16 in
  • Thread Limit/Fit
    H3
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought