Motion
04917118
3/4-10 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Left Hand Thread, 4-1/4" OAL, 2" Thread Length
MI ITEM #11726743
MFR #04917118
List Price$41.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Left Hand Thread, 4-1/4" OAL, 2" Thread Length
MI ITEM #11726743
MFR #04917118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.60/each for your price

Overview

Mfr description
04917118 04917118 3/4-10 HSS LEFT HAND B
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Chamfer
    Bottoming
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    4-1/4 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Left Hand
  • Thread Length
    2 in
  • Thread Limit/Fit
    H3
  • Thread Size
    3/4-10 in
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text