Motion
04918140
7/8-14 UNF H4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Left Hand Thread, 4-11/16" OAL, 3B
MI ITEM #11726751
MFR #04918140
List Price$63.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UNF H4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Left Hand Thread, 4-11/16" OAL, 3B
MI ITEM #11726751
MFR #04918140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.50/each for your price

Overview

Mfr description
04918140 04918140 7/8-14 HSS LH PLUG TAP
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    4-11/16 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Left Hand
  • Thread Limit/Fit
    H4
  • Thread Size
    7/8-14 in
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text