Motion
04945440
#5-44 UNF H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Left Hand Thread, 1-15/16" OAL, 2B
MI ITEM #11726817
MFR #04945440
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#5-44 UNF H2 3-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Left Hand Thread, 1-15/16" OAL, 2B
MI ITEM #11726817
MFR #04945440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
04945440 04945440 5-44 HSS LEFT HAND PLU
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    2B
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Overall Length
    1-15/16 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Left Hand
  • Thread Limit/Fit
    H2
  • Thread Size
    #5-44 in
  • Thread Standard
    UNF
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text