Motion
04990453
M1.6x0.35 Metric Coarse D1 2-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 1-5/8" OAL, 5/16" Thread Length
MI ITEM #11726850
MFR #04990453
List Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1.6x0.35 Metric Coarse D1 2-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 1-5/8" OAL, 5/16" Thread Length
MI ITEM #11726850
MFR #04990453

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.23/each for your price

Overview

Mfr description
04990453 04990453 M1.6X.35 HSS MET HAND
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Overall Length
    1-5/8 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    5/16 in
  • Thread Limit/Fit
    D1
  • Thread Size
    M1.6x0.35 mm
  • Thread Standard
    Metric Coarse
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text