Motion
04997052
M2x0.45 Metric Special 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, D2
Mi Item #11726944
MFR #04997052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2x0.45 Metric Special 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-3/4" OAL, 7/16" Thread Length, D2
Mi Item #11726944
MFR #04997052

Mfr description
04997052 04997052 M2X.45 D2 2 FL HSS MET
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    1-3/4 in
  • Oversize
    No
  • Thread Length  
    7/16 in
  • Thread Size
    M2x0.45 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D2
  • Thread Standard
    Metric Special
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)