Motion
04997094
M2.5x0.45 Metric Coarse 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-13/16" OAL, 1/2" Thread Length, D1
Mi Item #11726945
MFR #04997094
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45 Metric Coarse 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 1-13/16" OAL, 1/2" Thread Length, D1
Mi Item #11726945
MFR #04997094

Mfr description
04997094 04997094 M2.5X.45 D1 2FL HSS SP
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Overall Length
    1-13/16 in
  • Oversize
    No
  • Thread Length  
    1/2 in
  • Thread Size
    M2.5x0.45 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D1
  • Thread Standard
    Metric Coarse
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)