Motion
04997573
M10x1.25 Metric Fine 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, D3
MI ITEM #11726965
MFR #04997573
List Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.25 Metric Fine 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 2-15/16" OAL, 1-1/4" Thread Length, D3
MI ITEM #11726965
MFR #04997573

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.98/each for your price

Overview

Mfr description
04997573 04997573 M10X1.25 D3 3FL HSS SP
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-15/16 in
  • Thread Standard
    Metric Fine
  • Oversize
    No
  • Thread Direction
    Right Hand
  • Thread Size
    M10x1.25 mm
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought