Motion
04997755
M14x1.25 Metric Fine 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-19/32" OAL, 1-21/32" Thread Length, D7
MI ITEM #11726971
MFR #04997755
List Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14x1.25 Metric Fine 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Plug Chamfer, Right Hand Thread, 3-19/32" OAL, 1-21/32" Thread Length, D7
MI ITEM #11726971
MFR #04997755

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.48/each for your price

Overview

Mfr description
04997755 04997755 M14X1.25 D7 3FL HSS SP
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    3-19/32 in
  • Thread Standard
    Metric Fine
  • Oversize
    No
  • Thread Direction
    Right Hand
  • Thread Size
    M14x1.25 mm
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text