Motion
05007018
7/16 x 8-3/8" External Pipe Thread Restoring File 11, 12, 13, 14, 16, 18, 20, 24 TPI, For Use with Bolts, 1 File with 8 Thread Size Filing Surfaces
Mi Item #11726975
MFR #05007018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 x 8-3/8" External Pipe Thread Restoring File 11, 12, 13, 14, 16, 18, 20, 24 TPI, For Use with Bolts, 1 File with 8 Thread Size Filing Surfaces
Mi Item #11726975
MFR #05007018

Mfr description
05007018 05007018 NO.1 NU-THRED RESTORER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • File Length
    8-3/8 in
  • File Width
    7/16 in
  • Threads Per Inch
    11 in, 12 in, 13 in, 14 in, 16 in, 18 in, 20 in, 24 in

Details

  • External Thread Use
    ExternalThreadUse
  • Internal Thread Use
    NonInternalThreadUse
  • Number of Files
    1
  • Restores Pipe Threads
    PipeThreadRestore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)