Motion
05007026
7/16 x 8-3/8" External Pipe Thread Restoring File 9, 10, 12, 16, 20, 27, 28, 32 TPI, For Use with Bolts, 1 File with 8 Thread Size Filing Surfaces
Mi Item #11726976
MFR #05007026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 x 8-3/8" External Pipe Thread Restoring File 9, 10, 12, 16, 20, 27, 28, 32 TPI, For Use with Bolts, 1 File with 8 Thread Size Filing Surfaces
Mi Item #11726976
MFR #05007026

Mfr description
05007026 05007026 NO.2 NU-THRED RESTORER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • File Length
    8-3/8 in
  • File Width
    7/16 in
  • Threads Per Inch
    9 in, 10 in, 12 in, 16 in, 20 in, 27 in, 28 in, 32 in

Details

  • External Thread Use
    ExternalThreadUse
  • Internal Thread Use
    NonInternalThreadUse
  • Number of Files
    1
  • Restores Pipe Threads
    PipeThreadRestore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)