Motion
05007034
7/16 x 8-3/8" External Thread Restoring File Set 0.8, 1, 1.25, 1.5, 1.75, 2, 2.5, 3mm Pitch, 1 File with 8 Thread Filing Surfaces
Mi Item #11726977
MFR #05007034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 x 8-3/8" External Thread Restoring File Set 0.8, 1, 1.25, 1.5, 1.75, 2, 2.5, 3mm Pitch, 1 File with 8 Thread Filing Surfaces
Mi Item #11726977
MFR #05007034

Mfr description
05007034 05007034 NO. 8 METRIC NU-THRED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • File Length
    8-3/8 in
  • File Width
    7/16 in
  • Pitch
    0.80 mm, 1.00 mm, 1.25 mm, 1.50 mm, 1.75 mm, 2.00 mm, 2.50 mm, 3.00 mm

Details

  • External Thread Use
    ExternalThreadUse
  • Internal Thread Use
    NonInternalThreadUse
  • Number of Files
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)