Motion
05007059
05007059
Mi Item #11726978
MFR #05007059
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05007059
Mi Item #11726978
MFR #05007059

Mfr description
05007059 05007059 PLASTIC HANDLE FOR NU-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4 in
  • Overall Width
    5/8 in
  • Size Compatibility
    7/16 in

Details

  • Accessory Type
    Thread Restoring File Handle
  • Color
    Red
  • Material
    Vinyl
  • Shape Compatibility
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)